
Women's Iconic K87 Short Sleeve Pocket T-Shirt, 100% Cotton, 6.75oz, Navy, S
Mfr # 103067-412
Zoro # G602189445
product price:Â $19.99
/eaKey Features
Material
100% Cotton
Fabric Weight
6.75oz
Fit
Loose Fit
Gender
Women's
Shirt Style
T-Shirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
103067-412
Zoro #
G602189445
UPC #
889192747333
Country of Origin
Guatemala
Dimensions
Size
S
Size - Body Type
Regular
Details
Item
Short Sleeve Pocket T-Shirt
Color
Navy
Material
100% Cotton
Fabric Weight
6.75oz
Fit
Loose Fit
Gender
Women's
Shirt Style
T-Shirt
Series
Iconic K87
Description
K87 W Loose Fit HW SS Pocket T-Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.