Shop DICKIES

Men's Relaxed Fit Heavyweight Carpenter Jeans, 48 in, Rinsed Timber, 100% Cotton

  • Mfr # 1933TB 48 30
  • Zoro # G6032140

product price: 
$
37.99
/ea

Key Features

Material
100% Cotton
Gender
Men's
Size
48 in
Inseam
30 in
Fabric Weight
12 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1933TB 48 30
Zoro #
G6032140
UPC #
-
Country of Origin
Mexico
Item
Relaxed Fit Heavyweight Carpenter Jeans
Color
Rinsed Timber
Material
100% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
12 oz
Series
1939
Number of Outside Pockets
7
Closure Type
Zipper/Button
Garment Style
Mens Denim
Pockets
7
Features
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams
Cleaning and Care Instructions
Home Wash
Includes Hammer Loop
Yes
Application
Carpentry
Insulated for Cold Conditions
No
Ankle Type
Open
Leg Fit
Straight Leg
Waist Closure
Buttons
Fit
Relaxed Fit
Fly Closure Type
Zipper
Includes Lining
No
Style
Duck Jeans
Shell Material
Cotton
Wire Color
Rinsed Timber
Container Type
Duck Jeans
Sensor Body Style
Duck Jeans
Traction Material
Cotton

Dimensions

Size
48 in
Fits Waist Size
48"
Tag Size
48 x 30
Maximum Waist Size
48 in
Fits Chest Size
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams

Description

Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Timber, Inseam 30 in, Maximum Waist Size 48 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.