Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carhartt Knit Beanie, Heather Grey, OS,  A205-HGYOS

Knit Beanie, Heather Grey, OS, (Discontinued)

  • Mfr # A205-HGYOS
  • Zoro # G309150588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A205-HGYOS
Zoro #
G309150588
UPC #
35481219085
Country of Origin
Viet Nam

Dimensions

Size
OS

Details

Lining Material
Unlined
Fabric Weight
0.15 lb
Color
Heather Grey

Description

Customization may be available on this item, please contact the supplier for details. 100% acrylic rib-knit fabric, Traditional beanie styling, Carhartt label sewn on front, Exclusive Trimming, Hand wash warm, Do not bleach, Drip dry, Do not iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.