Zoro Homepage

Laptop Backpack, Black, Polyester

  • Mfr # B000044300199

  • Zoro # G516518294


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 1/2 in
Number of Inside Pockets
3
Material
Polyester
Product Type
Laptop Backpack
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B000044300199
Zoro #
G516518294
UPC #
888999478198
Country of Origin
Viet Nam

Dimensions

Overall Width
15 1/2 in
Overall Height
17 1/2 in
Overall Depth
9 in

Details

Number of Inside Pockets
3
Material
Polyester
Product Type
Laptop Backpack
Number of Pockets
5
Item
Laptop Backpack
Number of Outside Pockets
2
Color
Black

Description

Laptop Backpack, Color Black, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.