
Laptop Backpack, Black, Polyester
Mfr # B000053400199
Zoro # G916518320
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Product Type
Laptop Backpack
Number of Inside Pockets
2
Overall Width
16 1/2 in
Overall Depth
12 1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B000053400199
Zoro #
G916518320
UPC #
888999493375
Country of Origin
Viet Nam
Dimensions
Overall Width
16 1/2 in
Overall Depth
12 1/2 in
Overall Height
18 1/2 in
Details
Product Type
Laptop Backpack
Number of Inside Pockets
2
Material
Polyester
Item
Laptop Backpack
Color
Black
Number of Outside Pockets
4
Number of Pockets
6
Description
Laptop Backpack, Color Black, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.