
Laptop Backpack, Brown, Polyester
Mfr # B000044221199
Zoro # G316518364
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Number of Pockets
4
Material
Polyester
Overall Height
18 1/2 in
Color
Brown
Overall Width
11 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B000044221199
Zoro #
G316518364
UPC #
888999483451
Country of Origin
Viet Nam
Dimensions
Overall Height
18 1/2 in
Overall Width
11 1/2 in
Overall Depth
7 1/2 in
Details
Item
Laptop Backpack
Number of Pockets
4
Material
Polyester
Color
Brown
Number of Inside Pockets
2
Product Type
Laptop Backpack
Number of Outside Pockets
2
Description
Laptop Backpack, Color Brown, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.