This item is Discontinued.

No Product Image Available

Men's Lightweight Pocket Polo, 100% Polyester, Button Front, 1 Pocket(s), Navy, XL (Discontinued)

  • Mfr # 105293-I26XLTLL
  • Zoro # G805658007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105293-I26XLTLL
Zoro #
G805658007
UPC #
195836125772
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Chest Size
48 in
Size-Body Type
Tall
Minimum Chest Size
46 in

Details

Item
Lightweight Pocket Polo
Color
Navy
Material
100% Polyester
Fabric Weight
4.25 oz
Fit
Relaxed Fit
Pockets
1
Features
Polyester Birdseye Textured Knit, Carhartt Force Labeling on Left Sleeve, Colorfast, Fastdry Technology Wicks Away Sweat for Comfort, Left-Chest Pocket with Sewn-On Carhartt Label, Non-Roll Collar, Open Non-Banded Sleeves for Increased Range of Motion, Stain Breaker Technology Releases Stains, Tagless Neck Label, Three-Button Front
Gender
Men's
Closure Type
Button Front
Style
Polo
Number of Outside Pockets
1
Pattern
Solid
Wrist Closure
Open
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Machine Wash Warm with Like Colors, Non-Chlorine Bleach, Tumble Dry Low
Pocket Locations
Left Chest
Water-Resistant
No
Front Closure Type
Buttons
Collar Style
Fold Over
Button Material
Nylon
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Moisture-Wicking
Yes
Tag-less
Yes
Wind-Resistant
No

Description

Lightweight Pocket Polo, Gender Men's, Style Polo, Material 100 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size-Body Type Tall, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Button Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.