This item is Discontinued.

Carhartt Loose Fit Firm Duck Blanket-Lined Chore Coat, Carhartt Brown, 4XL, REG 103825-BRN4XLREG

This item is Discontinued.

Carhartt

Loose Fit Firm Duck Blanket-Lined Chore Coat, Carhartt Brown, 4XL, REG (Discontinued)

Mfr # 103825-BRN4XLREG
Zoro # G309129720
UPC # 192776210049
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103825-BRN4XLREG
Zoro #
G309129720
UPC #
192776210049
Country of Origin
India

Dimensions

Size
4XL

Details

Color
Carhartt Brown
Fabric Weight
4.2 lb
Lining Material
Blanket
High Visibility
No
Hood Style
Non-Hooded
Type
REG

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ringspun cotton duck - Updated blanket lining in body - Quilted lining in sleeves - Corduroy-trimmed collar with under collar snaps - Two rivet-reinforced chest pockets - Two inside pockets - Two rivet-reinforced lower front pockets lined with a brushed tricot lining - Updated cuff opening - Triple-stitched main seams - Back Length: Large Regular: 31 1/4 inches - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.