This item is Discontinued.

Carhartt Loose Fit Firm Duck Insulated Traditional Coat, Dark Navy, Medium, REG C003-DNYMREG

Loose Fit Firm Duck Insulated Traditional Coat, Dark Navy, Medium, REG (Discontinued)

  • Mfr # C003-DNYMREG
  • Zoro # G109131725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C003-DNYMREG
Zoro #
G109131725
UPC #
35481792939
Country of Origin
Mexico

Dimensions

Size
Medium

Details

Color
Dark Navy
Fabric Weight
3.58 lb
Lining Material
Arctic Quilt
High Visibility
No
Type
REG
Hood Style
Non-Hooded

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ring-spun cotton duck, Nylon lining quilted to arctic-weight-polyester insulation, Corduroy-trimmed collar with under-collar snaps for optional hood, Two-way brass center-front zipper plus storm flap with hook-and-loop closure, Two chest pockets with flap and hook-and-loop closure, Two inside pockets, Two large lower-front pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Triple-stitched main seams, Back length: Large Regular: 31 inches; Large Tall: 33 inches, Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.