Shop CARHARTT
See all product information
Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, 3XL, TLL
Mfr # 105716-GA03XLTLL
Zoro # G909149876
product price:Â $26.79
/eaKey Features
Size
3XL
Color
Jade Heather
Fabric Weight
0.994 lb
Features
Loose Fit
Type
TLL - Crewneck
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
105716-GA03XLTLL
Zoro #
G909149876
UPC #
195836550918
Country of Origin
Honduras
Dimensions
Size
3XL
Details
Color
Jade Heather
Fabric Weight
0.994 lb
Features
Loose Fit
Type
TLL - Crewneck
Lining Material
Unlined
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.