Shop CARHARTT
See all product information
Create Account
Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Navy, Medium, REG
Mfr # K84-NVYMREG
Zoro # G609148964
product price:Â
$
27.99
/ea
Key Features
Size
Medium
Fabric Weight
0.65 lb
Features
Loose Fit
Type
REG - Henley
Lining Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K84-NVYMREG
- Zoro #
- G609148964
- UPC #
- 35481047459
- Country of Origin
- Guatemala
Dimensions
- Size
- Medium
Details
- Color
- Navy
- Fabric Weight
- 0.65 lb
- Features
- Loose Fit
- Type
- REG - Henley
- Lining Material
- Unlined
Description
Customization may be available on this item, please contact the supplier for details. LOOSE FIT , 6.75-ounce, Solids: 100% cotton; Heathers: 60% cotton/ 40% polyester; Heather Gray: 90% cotton/ 10% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov