This item is Discontinued.

Carhartt Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 2XL, REG K87-BLK2XLREG

This item is Discontinued.

Carhartt

Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 2XL, REG (Discontinued)

Mfr # K87-BLK2XLREG
Zoro # G309150533
UPC # 35481046742
Country of Origin Guatemala
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K87-BLK2XLREG
Zoro #
G309150533
UPC #
35481046742
Country of Origin
Guatemala

Dimensions

Size
2XL

Details

Color
Black
Fabric Weight
0.775 lb
Features
Loose Fit
Lining Material
Unlined
Type
REG - Crewneck

Description

Customization may be available on this item, please contact the supplier for details. 6.75-ounce, Solids: 100% cotton; Heather Gray: 90% cotton/ 10% polyester; All other heathers , neps, Brite Lime and Brite Orange: 60% cotton/ 40% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.