Zoro Homepage

Mens Insulated FR Bib Overalls, 13oz 100% Cotton FR Duck, Black, 34 in x 30 in

  • Mfr # 886859751146

  • Zoro # G915988254


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Insulated
Yes
Number of Pockets
5
Fabric Weight
13oz
Material
100% Cotton FR Duck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886859751146
Zoro #
G915988254
UPC #
886859751146
Country of Origin
Mexico

Dimensions

Size
34 in

Details

Item
Insulated FR Bib Overalls
Gender
Men's
Insulated
Yes
Number of Pockets
5
Fabric Weight
13oz
Material
100% Cotton FR Duck
Color
Black
Inseam
30 in
Lining Material
11.5 oz FR Quilted Twill

Description

M FR Duck Bib Lined Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.