Mens Insulated FR Bib Overalls, 13oz 100% Cotton FR Duck, Black, 36 in x 32 in
Mfr # 886859751566
Zoro # G215988275
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Number of Pockets
5
Lining Material
11.5 oz FR Quilted Twill
Material
100% Cotton FR Duck
Gender
Men's
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
886859751566
Zoro #
G215988275
UPC #
886859751566
Country of Origin
Mexico
Dimensions
Size
36 in
Details
Number of Pockets
5
Lining Material
11.5 oz FR Quilted Twill
Material
100% Cotton FR Duck
Item
Insulated FR Bib Overalls
Gender
Men's
Insulated
Yes
Inseam
32 in
Fabric Weight
13oz
Color
Black
Description
M FR Duck Bib Lined Overall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.