Zoro Homepage

Mens Insulated FR Bib Overalls, 13oz 100% Cotton FR Duck, Black, 32 in x 34 in

  • Mfr # 886859751863

  • Zoro # G715988294


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Number of Pockets
5
Material
100% Cotton FR Duck
Insulated
Yes
Fabric Weight
13oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886859751863
Zoro #
G715988294
UPC #
886859751863
Country of Origin
Mexico

Dimensions

Size
32 in

Details

Gender
Men's
Number of Pockets
5
Material
100% Cotton FR Duck
Insulated
Yes
Fabric Weight
13oz
Lining Material
11.5 oz FR Quilted Twill
Color
Black
Item
Insulated FR Bib Overalls
Inseam
34 in

Description

M FR Duck Bib Lined Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.