Men's Force Hi-Vis Short Sleeve T-Shirt, 100% Polyester Bird's-Eye Knit, 4.25oz, Brite Lime, 2XL
Mfr # 886859114521
Zoro # G115988245
product price: $24.99
/eaKey Features
Number of Outside Pockets
1
Size - Body Type
Regular
Fit
Relaxed
Color
Brite Lime
Series
Force
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
886859114521
Zoro #
G115988245
UPC #
886859114521
Country of Origin
Ghana
Dimensions
Size - Body Type
Regular
Size
2XL
Details
Number of Outside Pockets
1
Item
Hi-Vis T-Shirt
Fit
Relaxed
Color
Brite Lime
Series
Force
Sleeve Type
Short
Gender
Men's
Fabric Weight
4.25oz
Moisture-Wicking
Yes
Shirt Style
T-Shirt
Material
100% Polyester Bird's-Eye Knit
Closure Type
Button Down
Description
M HV Force Color Enhanced SS Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.