Men's Sherwood Hi-Vis Insulated Jacket, 100% Polyester, 6oz, Brite Lime, 2XL
Mfr # 197219293412
Zoro # G216015178
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Size - Body Type
Regular
Gender
Men's
Size
2XL
Color
Brite Lime
Series
Sherwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197219293412
Zoro #
G216015178
UPC #
197219293412
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
2XL
Details
Gender
Men's
Color
Brite Lime
Series
Sherwood
Fabric Weight
6oz
Material
100% Polyester
Lining Material
Quilted Brushed Polyester
Closure Type
Zipper w/Storm Flap
Item
Hi-Vis Insulated Jacket
Water-Resistant
Yes
Description
M HV WP LF HW Ins Clss 3 Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.