Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Dearborn Long Sleeve Pocket T-Shirt, 60% Cotton/40% Polyester, 6.75oz, Carbon Heather, M

  • Mfr # 889192335059

  • Zoro # G416036843


product price: $24.99
/ea

Key Features

Shirt Style
T-Shirt
Series
Dearborn
Fabric Weight
6.75oz
Gender
Men's
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889192335059
Zoro #
G416036843
UPC #
889192335059
Country of Origin
Haiti

Dimensions

Size - Body Type
Regular
Size
M

Details

Shirt Style
T-Shirt
Series
Dearborn
Item
Long Sleeve Pocket T-Shirt
Fabric Weight
6.75oz
Gender
Men's
Material
100% Cotton (Heather Gray: 60% Cotton/40% Poly)
Color
Carbon Heather
Fit
Loose

Description

M LseFit HW LS Pkt TShrt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products