Men's Iconic K87 Short Sleeve Pocket T-Shirt, 60% Cotton, 40% Polyester, 6.75oz, Carbon Heather, M

  • Mfr # 889192342972

  • Zoro # G516036835


product price: $19.99
/ea

Key Features

Shirt Style
T-Shirt
Gender
Men's
Fit
Loose
Color
Carbon Heather
Material
60% Cotton, 40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889192342972
Zoro #
G516036835
UPC #
889192342972
Country of Origin
Nicaragua

Dimensions

Size
M
Size - Body Type
Regular

Details

Shirt Style
T-Shirt
Gender
Men's
Fit
Loose
Color
Carbon Heather
Material
60% Cotton, 40% Polyester
Item
Short Sleeve Pocket T-Shirt
Fabric Weight
6.75oz
Series
Iconic K87

Description

M LseFit HW SS Pkt TShrt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products