Men's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Gravel, XL
Mfr # 192776969794
Zoro # G915991346
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Insulated
Yes
Lining Material
Quilted Nylon
Cuff Style
Rib Knit Storm
Water-Resistant
Yes
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192776969794
Zoro #
G915991346
UPC #
192776969794
Country of Origin
United States
Dimensions
Size
XL
Size - Body Type
Regular
Details
Insulated
Yes
Color
Gravel
Lining Material
Quilted Nylon
Cuff Style
Rib Knit Storm
Water-Resistant
Yes
Closure Type
Zipper
Material
100% Cotton Washed Duck
Fabric Weight
12oz
Gender
Men's
Item
Hooded Insulated Jacket
Description
M LseFit WshDck Ins Actve Jac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.