Zoro Homepage

Men's Mock Neck Lined Vest, 100% Cotton Washed Duck, 12oz, Black, L

  • Mfr # 104293

  • Zoro # G715991331


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Closure Type
Zipper
Lining Material
Sherpa
Material
100% Cotton Washed Duck
Fabric Weight
12oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104293
Zoro #
G715991331
UPC #
192776461427
Country of Origin
India

Dimensions

Size
L
Size - Body Type
Regular

Details

Gender
Men's
Color
Black
Closure Type
Zipper
Item
Mock Neck Lined Vest
Lining Material
Sherpa
Material
100% Cotton Washed Duck
Fabric Weight
12oz

Description

M LseFit WshDck Shrp Lnd Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.