Zoro Homepage

Men's Gilliam Insulated Jacket, 100% Nylon Cordura, 1.8oz, Black, M

  • Mfr # 889192274495

  • Zoro # G815991347


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
1.8oz
Water-Resistant
Yes
Series
Gilliam
Closure Type
Zipper
Lining Material
Quilted Taffeta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889192274495
Zoro #
G815991347
UPC #
889192274495
Country of Origin
Viet Nam

Dimensions

Size
M
Size - Body Type
Regular

Details

Fabric Weight
1.8oz
Water-Resistant
Yes
Series
Gilliam
Closure Type
Zipper
Lining Material
Quilted Taffeta
Color
Black
Gender
Men's
Insulated
Yes
Material
100% Nylon Cordura
Cuff Style
Hook and Loop
Item
Insulated Jacket

Description

M RD RlxdFit LW Ins Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.