Zoro Homepage

Men's Gilliam Insulated Jacket, 100% Nylon Cordura, 1.8oz, Black, XL

  • Mfr # 889192274556

  • Zoro # G915991339


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Series
Gilliam
Lining Material
Quilted Taffeta
Insulated
Yes
Fabric Weight
1.8oz
Material
100% Nylon Cordura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889192274556
Zoro #
G915991339
UPC #
889192274556
Country of Origin
Viet Nam

Dimensions

Size
XL
Size - Body Type
Regular

Details

Series
Gilliam
Lining Material
Quilted Taffeta
Insulated
Yes
Fabric Weight
1.8oz
Material
100% Nylon Cordura
Color
Black
Cuff Style
Hook and Loop
Gender
Men's
Closure Type
Zipper
Water-Resistant
Yes
Item
Insulated Jacket

Description

M RD RlxdFit LW Ins Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.