Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 42 in x 34 in
Mfr # 195836088688
Zoro # G715991324
product price: $49.99
/eaKey Features
Fit
Relaxed
Inseam
34 in
Fabric Weight
8.5oz
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195836088688
Zoro #
G715991324
UPC #
195836088688
Country of Origin
Nicaragua
Dimensions
Size
42 in
Details
Fit
Relaxed
Inseam
34 in
Fabric Weight
8.5oz
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Item
Relaxed Straight Pant
Series
Rigby
Waist Rise
Mid Rise
Style Number
102517
Color
Dark Khaki
Description
M RF RlxdFit Cnvs 5 Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.