Mens Shoreline Storm Defender Bib Overalls, 8.1oz 100% Nylon, Black, 2XL
Mfr # 192776744650
Zoro # G815988293
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Water-Resistant
Yes
Lining Material
Mesh
Fabric Weight
8.1oz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192776744650
Zoro #
G815988293
UPC #
192776744650
Country of Origin
Cambodia
Dimensions
Size
2XL
Details
Item
Storm Defender Bib Overalls
Gender
Men's
Water-Resistant
Yes
Lining Material
Mesh
Fabric Weight
8.1oz
Color
Black
Series
Shoreline
Material
100% Nylon
Description
M SD LseFit HW Bib Ovrll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.