Zoro Homepage

Men's Shoreline Storm Defender Hooded Jacket, 100% Nylon, 8.1oz, Navy, L

  • Mfr # 195836150996

  • Zoro # G416042301


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Lining Material
Mesh
Size - Body Type
Regular
Water-Resistant
Yes
Fabric Weight
8.1oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195836150996
Zoro #
G416042301
UPC #
195836150996
Country of Origin
Cambodia

Dimensions

Size
L
Size - Body Type
Regular

Details

Gender
Men's
Item
Storm Defender Hooded Jacket
Lining Material
Mesh
Water-Resistant
Yes
Fabric Weight
8.1oz
Color
Navy
Series
Shoreline
Material
100% Nylon
Closure Type
Zipper
Cuff Style
Rib Knit Storm

Description

M SD LseFit HW Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.