Men's Shoreline Storm Defender Hooded Jacket, 100% Nylon, 8.1oz, Navy, S
Mfr # 195836151054
Zoro # G816042383
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Size - Body Type
Regular
Lining Material
Mesh
Fabric Weight
8.1oz
Gender
Men's
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195836151054
Zoro #
G816042383
UPC #
195836151054
Country of Origin
Cambodia
Dimensions
Size - Body Type
Regular
Size
S
Details
Lining Material
Mesh
Fabric Weight
8.1oz
Gender
Men's
Color
Navy
Material
100% Nylon
Series
Shoreline
Water-Resistant
Yes
Cuff Style
Rib Knit Storm
Item
Storm Defender Hooded Jacket
Closure Type
Zipper
Description
M SD LseFit HW Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.