Mechanics Gloves, Pigskin Leather Palm, S, Black/Rose Stitching
Mfr # WA659-BLKRST
Zoro # G1842578
product price:Â $25.25
/prKey Features
Palm Material
Pigskin Leather
Application
General Maintenance
Palm Construction
Foam Padding
Thumb Style
Wing
Knuckle Padding Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA659-BLKRST
Zoro #
G1842578
UPC #
061492030111
Country of Origin
India
Dimensions
Glove Size
S
Details
Item
Mechanics Gloves
Color
Black/Rose Stitching
Palm Material
Pigskin Leather
Application
General Maintenance
Palm Construction
Foam Padding
Thumb Style
Wing
Knuckle Padding Material
Foam
Finger Style
Full
Closure Type
hook-and-loop
Cuff
Elastic
Stitching Material
Nylon
Back Material
Breathable Spandex
Lining
Unlined
Minimum Temperature
Not Rated
Glove Palm Material
Genuine Leather
Knuckle Protection Material
Foam
Description
Mechanics Gloves, Palm Material Genuine Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.