Mechanics Gloves, Pigskin Leather Palm, S, Blue Dusk/Black

  • Mfr # WA659-BLDBLK

  • Zoro # G1842596


product price: $25.25
/pr

Key Features

Palm Material
Pigskin Leather
Application
General Maintenance
Palm Construction
Foam Padding
Finger Style
Full
Back Material
Breathable Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA659-BLDBLK
Zoro #
G1842596
UPC #
061492029931
Country of Origin
India

Dimensions

Glove Size
S

Details

Item
Mechanics Gloves
Color
Blue Dusk/Black
Palm Material
Pigskin Leather
Application
General Maintenance
Palm Construction
Foam Padding
Finger Style
Full
Back Material
Breathable Spandex
Closure Type
hook-and-loop
Thumb Style
Wing
Stitching Material
Nylon
Knuckle Padding Material
Foam
Cuff
Elastic
Lining
Unlined
Minimum Temperature
Not Rated
Glove Palm Material
Genuine Leather
Knuckle Protection Material
Foam

Description

Mechanics Gloves, Palm Material Genuine Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.