Zoro Homepage

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1919957


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME6351
Zoro #
G1919957
UPC #
847816067236
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Removable Insole
Yes
Predominant Footwear Color
Black
Outsole Material
Rubber
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
1.03
Non-Marking Sole
Yes
Insole System
Removable
Toe Shape
Round
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Synthetic Fabric
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Bootie
Chemical Resisting Sole
No
Last Number or Name
Ground Force
Puncture Resistant Insole
No
Shank Material
Nylon
Midsole Material
EVA
Footwear Sole Pattern
Carhartt
Metatarsal System
No
Max. Heat Rating
400 Degrees F
Footwear Construction Type
Cemented
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.64
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Upper Color
Black
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Construction
Cemented
Style Family
6-Inch Work Boot
Maximum Heat Rating
400 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.