Zoro Homepage

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413558


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413558
UPC #
847816058609
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
No
Completely Non Metallic
No
Max. Heat Rating
400 Degrees F
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Wheat
Insulated
No
Shank Material
Composite
Chain Saw Cut Resistant
No
Insulation Type
None
Toe Shape
Round
Insole System
Removable Full Cushion
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Liner Material
Waterproof Membrane
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Midsole Material
EVA
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.73
Conductive
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
0.92
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Wheat
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Closure
Lace Up
Construction
Cemented
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Liner Technology
Waterproof
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
400 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.