Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 10W

  • Zoro # G5155132


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 10W
Zoro #
G5155132
UPC #
847816037000
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Upper Material Description
Leather
Static Dissipative
No
Footwear Shank Type
Steel
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Last Number or Name
ACL098-3
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.50
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.63
Footwear Sole Pattern
Carhartt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.71
Midsole Material
EVA
Puncture Resistant Insole
No
Outsole Material
Rubber
Liner Material
Synthetic Fabric
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Insulated
No
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-18
Shank Material
Nylon
Toe Shape
Round
Upper Material
Leather
Closure Type
Lace Up
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Slip Resistant
Yes
Heat Resistant
No
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
Removable
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.