Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413670


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
M
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413670
UPC #
847816058487
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Outsole Material
Rubber
Non-Marking Sole
No
Insole System
Removable Full Cushion
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Insulated
No
Ninety Degree Heel
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Static Dissipative
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.73
Max. Heat Rating
400 Degrees F
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Insulation Type
None
Toe Shape
Round
Wide Toe Cap
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Predominant Footwear Color
Wheat
Satra Slip Test Results- Dairy Tile Dry
0.92
ASTM Footwear Class
F2413-11
Liner Material
Waterproof Membrane
Shank Material
Composite
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Wheat
Slip Resistant
Yes
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Metatarsal Guard Style
None
Non-Marking Upper
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
400 Degrees F
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Composite
Liner Technology
Waterproof
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
400 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.