Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 10M

  • Zoro # G6041389


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 10M
Zoro #
G6041389
UPC #
847816079772
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Insulated
No
Closure Type
Lace Up
Insulation Type
None
Midsole Material
EVA, Polyurethane
Metatarsal Guard Style
None
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Upper Color
Brown
Footwear Shank Type
Composite
CSA Footwear Standard
No
Insole Material
Polyurethane with Foam Liner
Footwear Shank
Yes
Upper Material Description
Full Grain Leather
Conductive
No
Waterproof Type
None
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Oil Resisting Sole
Yes
Static Dissipative
No
Slip Resistant
Yes
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Toe Shape
Round
Chain Saw Cut Resistant
No
Liner Material
FastDry(R) Technology Lining
Max. Heat Rating
572 Degrees F
Insole System
Cushion Comfort
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Toe Style
Round Toe
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Non-Marking Upper
No
Heat Resistant
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.57
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
FastDry(R) Technology Lining
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.