Men's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 10W

  • Zoro # G3253736


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF6284 10W
Zoro #
G3253736
UPC #
847816079888
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Height
6 in
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Static Dissipative
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain Leather
Max. Heat Rating
572 Degrees F
Insole System
Cushion Comfort
Insulated
No
Midsole Material
EVA, Polyurethane
Upper Color
Brown
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Metatarsal Guard
No
Toe Style
Round Toe
Insole Material
Polyurethane with Foam Liner
Slip Resistant
Yes
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Conductive
No
Metal Chip Resisting Sole
Yes
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Closure Type
Lace Up
Liner Material
FastDry(R) Technology Lining
Electrical Hazard Rated
Yes
CSA Footwear Standard
No
Footwear Shank
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Insulation Type
None
Toe Shape
Round
Footwear Shank Type
Composite
Upper Boot Material
All Leather
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Heel Style
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Wet
0.57
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Heel - Dry
0.58
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
FastDry(R) Technology Lining
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.