Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 115M

  • Zoro # G5153547


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 115M
Zoro #
G5153547
UPC #
847816036928
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Last Number or Name
ACL098-3
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.63
Mark II Slip Test Results- Dairy Tile Dry
0.71
Toe Shape
Round
Footwear Construction Type
Cemented
Standards
ASTM F2413-18
Metatarsal Guard
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Midsole Material
EVA
For Outdoor Traction
No
Insole System
Removable
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Upper Material Description
Leather
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Predominant Footwear Color
Brown
Max. Heat Rating
392 Degrees F
Removable Insole
Yes
Footwear Sole Pattern
Carhartt
Liner Material
Synthetic Fabric
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Conductive
No
Closure Type
Lace Up
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Insole Technology
Removable
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
392 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.