Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 115W

  • Zoro # G5155157


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 115W
Zoro #
G5155157
UPC #
847816037031
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Sole Pattern
Carhartt
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Static Dissipative
No
Removable Insole
Yes
Insole System
Removable
Upper Material Description
Leather
Completely Non Metallic
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Liner Material
Synthetic Fabric
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.71
Footwear Construction Type
Cemented
Footwear Shank Type
Steel
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Electrical Hazard Rated
Yes
Conductive
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.63
Last Number or Name
ACL098-3
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
392 Degrees F
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Closure Type
Lace Up
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Color
Brown
Metatarsal Guard Style
None
Toe Cap Material
Composite
All-Leather Upper
Yes
Construction
Cemented
Insole Technology
Removable
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Maximum Heat Rating
392 Degrees F
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
392 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.