Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 11.5M

  • Zoro # G3253526


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 11.5M
Zoro #
G3253526
UPC #
847816079802
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Midsole Material
EVA, Polyurethane
Predominant Footwear Color
Brown
Slip Resistant
Yes
Non-Marking Sole
Yes
Toe Style
Round Toe
Insole Material
Polyurethane with Foam Liner
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Insole System
Cushion Comfort
Completely Non Metallic
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Construction Type
Cemented
Upper Color
Brown
Metatarsal Guard Style
None
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Static Dissipative
No
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Insulated
No
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Upper Boot Material
All Leather
Puncture Resistant Insole
No
CSA Footwear Standard
No
Footwear Shank Type
Composite
Insulation Type
None
Liner Material
FastDry(R) Technology Lining
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Conductive
No
Heel Style
Defined Heel
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.58
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
FastDry(R) Technology Lining
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.