Men's 6-Inch Work Boot, 11 1/2 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 11.5W

  • Zoro # G3253806


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF6284 11.5W
Zoro #
G3253806
UPC #
847816079918
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Composite
Insole System
Cushion Comfort
Wide Toe Cap
Yes
CSA Footwear Standard
No
Footwear Construction Type
Cemented
Footwear Shank
Yes
Puncture Resistant Insole
No
Slip Resistant
Yes
Liner Material
FastDry(R) Technology Lining
Toe Style
Round Toe
Insulated
No
Metatarsal Guard
No
Conductive
No
Midsole Material
EVA, Polyurethane
Footwear Style
6 in Work Boot
Insole Material
Polyurethane with Foam Liner
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Insulation Type
None
Waterproof Type
None
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Toe Shape
Round
Footwear Closure Type
Lace Up
Upper Color
Brown
Metatarsal Guard Style
None
Closure Type
Lace Up
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
All-Leather Upper
Yes
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
0.38
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
FastDry(R) Technology Lining
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.