Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1919762


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CME6351
Zoro #
G1919762
UPC #
847816067137
Country of Origin
Multiple

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Removable Insole
Yes
Insulated
No
Shank Material
Nylon
Insulation Type
None
Last Number or Name
Ground Force
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Metatarsal Guard
No
Metatarsal System
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
0.36
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Max. Heat Rating
400 Degrees F
Waterproof Type
Bootie
Puncture Resistant Insole
No
Footwear Sole Pattern
Carhartt
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.03
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Liner Material
Synthetic Fabric
Non Metallic Upper
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Toe Shape
Round
Chemical Resisting Sole
No
Outsole Material
Rubber
Conductive
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Midsole Material
EVA
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Metatarsal Guard Style
None
Heat Resistant
No
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Cemented
Toe Cap Material
Composite
Maximum Heat Rating
400 Degrees F
Insole Technology
Removable
Closure
Lace Up
Heel Definition
Defined Heel
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
400 Degrees F
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.