Zoro Homepage

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 11M

  • Zoro # G5155044


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 11M
Zoro #
G5155044
UPC #
847816036911
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Last Number or Name
ACL098-3
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Construction Type
Cemented
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.63
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
For Outdoor Traction
No
Non Metallic Upper
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Toe Shape
Round
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Insole System
Removable
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Standards
ASTM F2413-18
Footwear Sole Pattern
Carhartt
Removable Insole
Yes
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heel Definition
Defined Heel
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.