Zoro Homepage

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413549


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413549
UPC #
847816058616
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metatarsal System
No
Footwear Shank Type
Steel
Predominant Footwear Color
Wheat
Liner Material
Waterproof Membrane
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Standards
ASTM F2413-18
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Ninety Degree Heel
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
400 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Outsole Material
Rubber
Insole System
Removable Full Cushion
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Toe Shape
Round
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
For Outdoor Traction
Yes
Conductive
No
Removable Insole
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
0.92
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Cemented
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Wheat
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heat Resistant
No
Metatarsal Guard Style
None
Upper Material
Leather
Maximum Heat Rating
400 Degrees F
Insole Technology
Full Cushioned, Removable
Toe Cap Material
Composite
Construction
Cemented
Liner Technology
Waterproof
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.