Zoro Homepage

Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 12W

  • Zoro # G5155105


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 12W
Zoro #
G5155105
UPC #
847816037048
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Insole System
Removable
Footwear Sole Pattern
Carhartt
Outsole Material
Rubber
Insulated
No
Midsole Material
EVA
Puncture Resistant Insole
No
Max. Heat Rating
392 Degrees F
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
ACL098-3
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Wet
0.50
Completely Non Metallic
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Removable Insole
Yes
Liner Material
Synthetic Fabric
Shank Material
Nylon
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
0.63
Footwear Style
6 in Work Boot
Closure Type
Lace Up
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Construction
Cemented
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
392 Degrees F
Liner Material (PRINT)
Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.