Zoro Homepage

Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413637


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
M
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413637
UPC #
847816058524
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Non-Marking Sole
No
Predominant Footwear Color
Wheat
Satra Slip Test Results- Dairy Tile Dry
0.92
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Liner Material
Waterproof Membrane
Non Metallic Upper
No
Upper Material Description
Leather
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Conductive
No
Toe Shape
Round
Max. Heat Rating
400 Degrees F
ASTM Footwear Class
F2413-11
Static Dissipative
No
Footwear Shank Type
Steel
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Oil Resisting Sole
Yes
Insulation Type
None
Standards
ASTM F2413-18
Midsole Material
EVA
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Insole System
Removable Full Cushion
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Color
Wheat
Heat Resistant
No
Upper Material
Leather
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Maximum Heat Rating
400 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Composite
Liner Technology
Waterproof
Heel Definition
Defined Heel
Construction
Cemented
Insole Technology
Full Cushioned, Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
400 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.