Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 12M

  • Zoro # G6042332


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 12M
Zoro #
G6042332
UPC #
847816079819
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
6 in
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Non Metallic Upper
No
Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Waterproof Type
None
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
CSA Footwear Standard
No
Chain Saw Cut Resistant
No
Toe Style
Round Toe
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Conductive
No
Slip Resistant
Yes
Max. Heat Rating
572 Degrees F
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Upper Color
Brown
Toe Shape
Round
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Footwear Construction Type
Cemented
Liner Material
FastDry(R) Technology Lining
Insulated
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Insole Material
Polyurethane with Foam Liner
Oil Resisting Sole
Yes
Footwear Shank Type
Composite
Metatarsal Guard Style
None
Midsole Material
EVA, Polyurethane
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Insole System
Cushion Comfort
Completely Non Metallic
No
Static Dissipative
No
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Heat Resistant
Yes
Heel Style
Defined Heel
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Dry
0.58
Heel Definition
Defined Heel
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
FastDry(R) Technology Lining
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.