Zoro Homepage

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 13W

  • Zoro # G5155071


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 13W
Zoro #
G5155071
UPC #
847816037055
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Puncture Resistant Insole
No
Shank Material
Nylon
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
392 Degrees F
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Carhartt
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.71
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Wet
0.63
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Chain Saw Cut Resistant
No
Removable Insole
Yes
Last Number or Name
ACL098-3
Upper Material Description
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Insole System
Removable
For Outdoor Traction
No
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Liner Material
Synthetic Fabric
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Toe Shape
Round
Closure Type
Lace Up
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heat Resistant
No
Metatarsal Guard Style
None
Insole Technology
Removable
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
392 Degrees F
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Synthetic Fabric
Maximum Heat Rating (PRINT)
392 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.