Zoro Homepage

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413515


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413515
UPC #
847816058647
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Max. Heat Rating
400 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Ninety Degree Heel
No
Shank Material
Composite
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
0.36
Predominant Footwear Color
Wheat
Standards
ASTM F2413-18
Insulation Type
None
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Upper Material Description
Leather
Waterproof Type
Waterproof Membrane
Conductive
No
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.92
Insole System
Removable Full Cushion
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Metatarsal System
No
Toe Shape
Round
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Midsole Material
EVA
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Waterproof Membrane
Completely Non Metallic
No
Insulated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Wheat
Heel Style
Defined Heel
Upper Material
Leather
Non-Marking Upper
No
Slip Resistant
Yes
Construction
Cemented
Heel Definition
Defined Heel
Liner Technology
Waterproof
Insole Technology
Full Cushioned, Removable
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Maximum Heat Rating
400 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
400 Degrees F
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.