Zoro Homepage

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413628


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
M
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413628
UPC #
847816058531
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
0.92
Metatarsal System
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Max. Heat Rating
400 Degrees F
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Satra Slip Test Results- Dairy Tile Oily
0.36
Midsole Material
EVA
Liner Material
Waterproof Membrane
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Insulated
No
ASTM Footwear Class
F2413-11
Insole System
Removable Full Cushion
Non-Marking Sole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
0.73
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Insulation Type
None
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Shank Material
Composite
Static Dissipative
No
Predominant Footwear Color
Wheat
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Slip Resistant
Yes
Non-Marking Upper
No
Upper Material
Leather
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Wheat
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Liner Technology
Waterproof
Heel Definition
Defined Heel
Insole Technology
Full Cushioned, Removable
Closure
Lace Up
Maximum Heat Rating
400 Degrees F
Construction
Cemented
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
400 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.