Zoro Homepage

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 14M

  • Zoro # G5155026


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 14M
Zoro #
G5155026
UPC #
847816036959
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Upper Material Description
Leather
Non-Marking Sole
Yes
Metatarsal Guard
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Max. Heat Rating
392 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Satra Slip Test Results- Dairy Tile Wet
0.63
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Footwear Sole Pattern
Carhartt
Non Metallic Upper
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Construction Type
Cemented
Completely Non Metallic
No
Puncture Resistant Insole
No
Liner Material
Synthetic Fabric
Insulated
No
Last Number or Name
ACL098-3
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Chain Saw Cut Resistant
No
Shank Material
Nylon
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Toe Shape
Round
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Upper Material
Leather
Closure Type
Lace Up
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Color
Brown
Heat Resistant
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
392 Degrees F
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.