Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 14M

  • Zoro # G6041319


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 14M
Zoro #
G6041319
UPC #
847816079833
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
6 in
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole Material
Polyurethane with Foam Liner
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Composite
Predominant Footwear Color
Brown
Midsole Material
EVA, Polyurethane
Chain Saw Cut Resistant
No
CSA Footwear Standard
No
Footwear Style
6 in Work Boot
Insulation Type
None
Footwear Construction Type
Cemented
Upper Color
Brown
Insole System
Cushion Comfort
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Closure Type
Lace Up
Toe Style
Round Toe
Waterproof Type
None
Slip Resistant
Yes
Upper Material Description
Full Grain Leather
Metatarsal Guard Style
None
Toe Shape
Round
Conductive
No
Liner Material
FastDry(R) Technology Lining
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Footwear Shank
Yes
Static Dissipative
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
FastDry(R) Technology Lining
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.